Beli plastic welding gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Weldy HT 1600 Welding Kit (Set Alat Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    Weldy HT 1600 Welding Kit (Set Alat Las)
    Deskripsi:
    WELDY energy HT1600 is a compact and robust hot air hand tool for an endless range of professional applications.This hot-air-tool convinces with its up-to-date design, its solid overall performance and with an unbeatable cost-performance ratio. The energy
    atribut:
    • Voltage (V): 120/230
    • Temperature (°C): 400-700
  2. Bullocks Tool Kit inch Set (Set Perkakas)
    Mulai

    Rp9.999.900

    Bullocks Tool Kit inch Set (Set Perkakas)
    Deskripsi:
    Tool Kit Inch Inch (91 Pcs) - 18 Pcs Socket V5”Dr (3/8”, 7/16”, 9/16”, 19/32”, 5/8”, 21/32”, 11/16”, 3/4”, 25/32”, 13/16”, 7/8”, 15/16”, 31/32”, 1”, 1-1/16”, 1-1/8”, 1-1/4”) - 3 Pcs Ext.Bar 1/2”Dr (3”,5”,10”) - 1 Pcs Universal Joint 1/2”Dr - 1 Pcs Ratchet Handle 1/2”Dr - 1 Pcs Flex Handle 380mm - 1 Pcs Slidingt Bar 1/2”Dr 250mm - 9 Pcs Offset Ring Wrench - 9 Pcs Open End Wrench - 1 Pcs Locking Plier 10” - 1 Pcs Waterpump Plier - 1 Pcs Combination Plier - 1 Pcs Adjustable Wrench - 13 Pcs Puller - 1 Pcs Hacksaw Handle+Blade - 10 Pcs Hex.Key - 1 Pcs Chissel - 1 Pcs Hammer - 1 Pcs Screw Driver 4” Slotted - 1 Pcs Screw Driver 6” Slotted - 1 Pcs Screw Driver 8” Slotted - 1 Pcs Screw Driver 4” Phillips - 1 Pcs Screw Driver 6” Phillips - 11 Pcs Ignition Spanner - 1 Pcs Lock - 1 Pcs Tool Box 122B
  3. KOBE RED LINE Heat Gun 2000W 240V Withlcd Display
    Mulai

    Rp2.799.900

    KOBE RED LINE Heat Gun 2000W 240V Withlcd Display
    Deskripsi:
    KHG240 2000W motor for use in a variety of settings such as soldering, welding PVC, shaping, drying, shrink-fitting, stripping paint, removing sticky labels etc. Adjustable between 50-650 Degree C, temperature and air flow controls allow for precise settings to be achieved with LCD display to show temperature and air flow settings. Ceramic heating element increases longevity and provides optimal quality. Thermal cut-out protection prevents the tool from damage due to overheating. Memory storage of last used settings for quick start-up. Can be used free-standing on a work surface facing upwards for hands-free use Supplied with 4 detachable nozzles, paint scraper and moulded carry case.
    atribut:
    • Overall Width: 89mm
    • Overall Height: 215mm
    • Airflow: 250 to 500L/min
    • Includes: Heat Gun Moulded Carry Case Paint Scrapper Reduction Nozzle Reflector Nozzle Surface Nozzle Window Nozzle
    • Power Rating: 2,000W
    • Overall Length: 253mm
    • Airflow Temperature: Stage 1 to 50 Degree C Stage 2 50 to 650 Degree C
    • Part Number: KBE2792150K
  4. KRISBOW Mesin Las Tembak Hot Air
    Mulai

    Rp5.799.900

    KRISBOW Mesin Las Tembak Hot Air
    atribut:
    • Air Pressure (Pa): 2600
    • Input Power (W/V/Hz): 1600/220/50
    • Noise (dB): ≤65
    • Safety Grade: Double Insulation
    • Adjustable Temperature (°C): 20-650 (adjustable)
    • Airflow (L/minute): Max. 180
    • Dimensions (LxWxH) (cm): 34x11x11
  5. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    BOSCH Heat Gun
    atribut:
    • Control Airflow: 3-Stage
    • K3L License: Yes
  6. BOSCH Hot Air Gun
    Mulai

    Rp539.900

    BOSCH Hot Air Gun
    Deskripsi:
    The universal heat gun. The universal tool for removing paints and varnishes for forming and shrinking with hot air. Also suitable for soldering, welding and tin-plating work. Infinitely variable temperature control with setting wheel. Removable heat prot
  7. Wipro Plastic Welding Machine Torch (Alat Las Plastik)
    Mulai

    Rp679.900

    Wipro Plastic Welding Machine Torch (Alat Las Plastik)
    atribut:
    • Wind Pressure (Pa): 2800
    • Air Volume (L/minute): 50-490
  8. SEELYE Plastic Welder (Mesin Las Plastik)
    Mulai

    Rp12.999.900

    SEELYE Plastic Welder (Mesin Las Plastik)
    Deskripsi:
    These kits do not include a built-in air compressor and must be connected to an external source of compressed air to operate. They contain necessary parts for plastic welding applications, such as a heat element, a gauge, a regulator, and one or more plastic welding tips.
    atribut:
    • UNSPSC: 23171508
    • Effective Input Current (A): 3.3 at 400 V; 4.2 at 500V; 5.4 at 650
    • For Maximum Material Thickness (in): 3/4 (Thermoplastic)
    • For Minimum Material Thickness (in): 1/16 (Thermoplastic)
    • Input Voltage (V): 120
    • Maximum Input Current (A): 4.5; 5.7; 7.4
    • Minimum Operating Temperature (°F): 72
    • Phase: Three-Phase
    • Process: Plastic Welding
    • Wattage (W): 400 at 120 V, 500 at 120 V, 650 at 120 V
  9. C-Mart Plastic Welding Torch
    Mulai

    Rp379.900

    C-Mart Plastic Welding Torch
    atribut:
    • Power (W): 700
  10. Matsuden Hot Jet Chloride Welding Machine (Mesin Las Klorida)
    Mulai

    Rp27.999.900

    Matsuden Hot Jet Chloride Welding Machine (Mesin Las Klorida)
    atribut:
    • Air pressure (kPa): 20 to 40
    • Content Set: Gun; Hose; Spare Bobbin; Gun Stand; Fabric Bag
    • Hot Air Temperature (°C): 0 to 400
    • Power (V): 100
    • Power Cord Length (m): 3
    • WxDxH (mm): 190x260x210
  11. Bullocks Tool Kit Metric Set (Set Perkakas)
    Mulai

    Rp9.999.900

    Bullocks Tool Kit Metric Set (Set Perkakas)
    Deskripsi:
    Tool Kit Set mm (93 Pcs) - 18 Pcs Socket 1/2”Dr (8,9,10,11,12,13,14,17,19, 21,22,23,24,26,27,29,30,32) - 3 Pcs Ext.Bar 1/2”Dr (3”,5”, 10”) - 1 Pcs Universal Joint 1/2”Dr - 1 Pcs Ratchet Handle 1/2”Dr - 1 Pcs Flex Handle 380 mm - 1 Pcs Slidingtbar 1/2”Dr 250mm - 8 Pcs Offset Ring Wrench - 12 Pcs Open End Wrench - 1 Pcs Locking Plier 10” - 1 Pcs Waterpump Plier - 1 Pcs Combination Plier - 1 Pcs Adjustable Wrench - 13 Pcs Puller - 1 Pcs Hacksaw Handle+Blade - 10 Pcs Hex.Key - 1 Pcs Chissel - 1 Pcs Hammer - 1 Pcs Screw Driver 4” Slotted - 1 Pcs Screw Driver 6” Slotted - 1 Pcs Screw Driver 8” Slotted - 1 Pcs Screw Driver 4” Phillips - 1 Pcs Screw Driver 6” Phillips - 11 Pcs Ignition Spanner - 1 Pcs Lock - 1 Pcs Tool Box 122B
  12. Makita Heat Gun
    Mulai

    Rp1.099.900

    Makita Heat Gun
    atribut:
    • Power Supply Cord (m): 2.0(6.6 ft)
  13. Matsuden Gun for Hot Jet Chloride Welding Machine (Gagang Las Hot Jet Chloride)
    Mulai

    Rp6.099.900

    Matsuden Gun for Hot Jet Chloride Welding Machine (Gagang Las Hot Jet Chloride)
    atribut:
    • Content Set: Gun; Hose; Spare Bobbin; Gun Stand; Fabric Bag
    • Cord Length (m): 3
    • Hot Air Temperature (°C): 0 to 400
    • Output Power (W): 700
    • Power (V): AC100
    • Power Cord Length (m): 3
    • WxDxH (mm): 190x260x210
  14. AMD Hot Air Welding Gun (Mesin Las Pipa)
    Mulai

    Rp18.999.900

    AMD Hot Air Welding Gun (Mesin Las Pipa)
    Deskripsi:
    Hot Air Welding Gunwith Chinese HeatingElements
    atribut:
    • Noise Level (dB): Less than 65
  15. INGCO Heat Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    INGCO Heat Gun
    atribut:
    • Input Power (W): 2000
  16. Bullocks Socket Wrench 6PT ½"DR
    Rating:
    100% of 100
    (1)
    Mulai

    Rp32.900

  17. KODENKI Hot Air Gun
    Mulai

    Rp139.900

    KODENKI Hot Air Gun
    Deskripsi:
    Heat Gun / Hot Air Gun ini memiliki 2 mode yang dapat digunakan sesuai dengan kebutuhan Anda.Mode 1 untuk pekerjaan ringan dan Mode 2 untuk pekerjaan berat, untuk mengganti mode dapat langsung menekan tombol yang diinginkan pada mesin.Produk ini dilengkapi dengan 1 Pcs aksesoris kepala hot gun untuk membantu pekerjaan Anda.
    atribut:
    • Rated Power (W): 1500
    • Voltage/Frequency (V/Hz): 220/50-60
    • Temperature (°C): 300/500
  18. Bullocks Socket Wrench Set ½"DR (Kunci Socket)
    Mulai

    Rp1.899.900

    Bullocks Socket Wrench Set ½"DR (Kunci Socket)
    Deskripsi:
    Size Metric ( 12,13,14,17,19,21,22,23, 24,26,27,29,30,32 mm ) 18 Pcs Socket: 8,9,10,11, 3 Pcs Extension Bar 1/2”Dr 3”, 5”, 10” 1 Pcs Universal Joint 1/2”Dr 1 Pcs Ratchet Handle 1/2”Dr 1 Pcs Flex Handle 380 mm 1 Pcs Sliding T Bar 1/2”Dr 250 mm 1 Pcs Can
Daftar Harga plastic welding gun Terbaru October 2026
Weldy HT 1600 Welding Kit (Set Alat Las)Rp10.999.900
Bullocks Tool Kit inch Set (Set Perkakas)Rp9.999.900
FUJIIMPULSE Hot Jet Chloride Welding Machine (Mesin Las Klorida)Rp5.299.900
KOBE RED LINE Heat Gun 2000W 240V Withlcd DisplayRp2.799.900
KRISBOW Mesin Las Tembak Hot AirRp5.799.900
BOSCH Heat GunRp1.499.900
BOSCH Hot Air GunRp539.900
Wipro Plastic Welding Machine Torch (Alat Las Plastik)Rp679.900
SEELYE Plastic Welder (Mesin Las Plastik)Rp12.999.900
C-Mart Plastic Welding TorchRp379.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)